Take 15% off your entire order!

Offer applied at checkout

Zurn Z1360XL-1X2-NB Ground Hydrant, 1" x 2"

Zurn Z1360XL-1X2-NB Ground Hydrant, 1" x 2"

Item #: WBB896779

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,344.00

$224.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,344.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Zurn Z1360-1X2-NB Ground Hydrant, 1 x 2

Encased, non-freeze ground hydrant, for flush withgrade or finished (non-traffic) floor installation. Complete with galvanized steel casing, all bronzeinterior parts, bronze seat and replaceable seat washer, non-turning operating rod with free-floatingcompression closure valve with 1 IP connection. Plain bronze box and hinged scoriatedcover with operating key lock and WATER cast on cover. Hydrant is equipped with a tapped 1/4 drain port in valve housing. Operating Key Included.

Product Specifications

  • BASE MODEL NUMBERZ1360XL
  • INTEGRAL FINISHBronze
  • TYPEEncased
  • WEIGHT LBS17.00
  • FACE FINISHPolished Nickel Bronze
  • DEPTH OF BURY FEET2
  • MANUFACTURERS PART NUMBERZ1360XL-1X2-NB
  • VACUUM BREAKERNo
  • CONSTRUCTIONGalvanized Steel Casing
  • CONNECTION TYPEFemale I.P.S
  • CONNECTION SIZE INCHES1
  • BRANDZurn
  • INSTALLATION TYPEGround
  • OUTLET TYPEThreaded
  • FACE WIDTH INCHES6-3/8
  • FACE HEIGHT INCHES--
  • FROST/FREEZE RESISTANTYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Zurn Z1360XL-1X3 Ground Hydrant, 1" x 3"

Item #: B896850

Not Yet Rated

Usually ships in 14 to 17 days

$1,556.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zurn Z1360XL-1X2-NB Ground Hydrant, 1" x 2"

Zurn Z1360XL-1X2-NB Ground Hydrant, 1" x 2"

Item #: WBB896779

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant