Take 15% off your entire order!

Offer applied at checkout

Zurn Z1360XL-3/4X4-VB Ground Hydrant W/Vacuum Breaker, 3/4" x 4"

Zurn Z1360XL-3/4X4-VB Ground Hydrant W/Vacuum Breaker, 3/4" x 4"

Item #: WBB896493

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,229.00

$204.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Zurn Z1360-3/4X4-VB Ground Hydrant W/Vacuum Breaker, 3/4 x 4

Encased, non-freeze ground hydrant, for flush withgrade or finished (non-traffic) floor installation. Complete with galvanized steel casing, all bronzeinterior parts, bronze seat and replaceable seat washer, non-turning operating rod with free-floatingcompression closure valve with 3/4 IP connection. Plain bronze box and hinged scoriatedcover with operating key lock and WATER cast on cover. Hydrant is equipped with a tapped 1/4 drain port in valve housing. Operating Key Included.

Product Specifications

  • BASE MODEL NUMBERZ1360XL
  • INTEGRAL FINISHBronze
  • TYPEEncased W/Vacuum Breaker
  • WEIGHT LBS25.00
  • FACE FINISHVacumn Breaker
  • DEPTH OF BURY FEET4
  • MANUFACTURERS PART NUMBERZ1360XL-3/4X4-VB
  • VACUUM BREAKERYes
  • CONSTRUCTIONGalvanized Steel Casing
  • CONNECTION TYPEFemale I.P.S
  • CONNECTION SIZE INCHES3/4
  • BRANDZurn
  • INSTALLATION TYPEGround
  • OUTLET TYPEThreaded
  • FACE WIDTH INCHES6-3/8
  • FACE HEIGHT INCHES--
  • FROST/FREEZE RESISTANTYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Zurn Z1310-1X14 Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 1" x 14"

Item #: B896864

Not Yet Rated

Usually ships in 14 to 17 days

$905.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zurn Z1360XL-3/4X4-VB Ground Hydrant W/Vacuum Breaker, 3/4" x 4"

Zurn Z1360XL-3/4X4-VB Ground Hydrant W/Vacuum Breaker, 3/4" x 4"

Item #: WBB896493

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant