Take 15% off your entire order!

Offer applied at checkout

Oatey 38993 1/4" Turn Copper 2" NPT Washing Machine Outlet Box

Oatey 38993 1/4" Turn Copper 2" NPT Washing Machine Outlet Box

Item #: WBB1594709

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $119.95

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey Reversible Drain Metal Washing Machine Outlet Boxes can be used in commercial or residential applications which require supply valves and waste drain recessed into the wall. Available water hammer arrestor option provides water pressure shock arrestors required on supply lines to quick closing valves.
  • 2" drain opening - rubber coupling or solvent weld
  • All reversible metal washing machine outlet boxes are shipped 1 per carton
  • Allows for left or right hand drain
  • Box made of 20 gauge steel
  • 2 support brackets
  • Easy to remove 1⁄2" metal cap knockouts
  • Screw-on faceplate frame accommodates up to 1" drywall
  • Faceplate made of 18 gauge steel


    Product Specifications

    • PACKAGE QUANTITY1
    • WIDTH INCHES9
    • HEIGHT INCHES6-1/4
    • DESCRIPTIONMachine Outlet Box
    • BRANDOatey
    • DEPTH INCHES3-3/4
    • MANUFACTURERS PART NUMBER38993
    • CONSTRUCTIONCopper
    • INCLUDES WATER HAMMERNo
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Oatey 38995 Reversible Metal Washing Machine Outlet Box 1/4 Turn, Copper Swt, Metal 2" NPT

    Item #: B1594645

    Not Yet Rated

    Usually ships in 5 to 8 days

    $143.95

    Close

    2 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Oatey 38993 1/4" Turn Copper 2" NPT Washing Machine Outlet Box

    Oatey 38993 1/4" Turn Copper 2" NPT Washing Machine Outlet Box

    Item #: WBB1594709

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant