Take 15% off your entire order!

Offer applied at checkout

Oatey 38474 Fire Rated Washing Machine Outlet Box Single Lever, Copper, Sweat

Oatey 38474 Fire Rated Washing Machine Outlet Box Single Lever, Copper, Sweat

Item #: WBB1594158

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Copper
  • ASTM F1807
  • CPVC
  • ASTM F1960

Copper

  • SELECT
  • No
  • Yes

No

Minimum Quantity: 2

Price: $109.95

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 38474 Fire Rated Washing Machine Outlet Box Single Lever, Copper, Sweat

Oatey Fire-Rated Washing Machine Outlet Boxes can be used in applications requiring supply valves and waste drain recessed into a fire-rated wall. Unit shall allow for the mounting of supply lines from top or bottom on the left or right side. Unit shall be available with single lever or ¼ turn brass ball valves in configurations with and without water hammer arrestors listed to ASSE 1010. Adjustable metal support bracket shall be installed on top and bottom of unit for support in stud wall. Drain size to be 2" with 1/4 turn test cap.

Features:

  • Warnock Hersey certified, for 1-hour and 2-hour fire-rated walls.
  • 2" drain opening fits PVC or ABS Schedule 40 DWV pipe.
  • Box made of Bulk Molding Compound (BMC) with UL-classified in tumescent pads and UL-classified insulating material.
  • Adjustable metal mounting brackets, easy to remove test cap.
  • Flexible valve/drain arrangement capabilities.
  • Box Dimensions: 8-1/3"W x 5-1/2"H x 3-3/4"D.
  • Faceplate Dimensions: 10-1/5"W x 7-2/5"H.


Product Specifications

  • PACKAGE QUANTITY1
  • STYLEFire Rated
  • VALVE TYPESingle Lever
  • WIDTH INCHES8-1/3
  • HEIGHT INCHES5-1/2
  • BRANDOatey
  • MANUFACTURERS PART NUMBER38474
  • DEPTH INCHES3-3/4
  • INCLUDES WATER HAMMERNo
  • CONSTRUCTIONCopper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 38474 Fire Rated Washing Machine Outlet Box Single Lever, Copper, Sweat

Oatey 38474 Fire Rated Washing Machine Outlet Box Single Lever, Copper, Sweat

Item #: WBB1594158

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant