
Oatey 38536 Quadtro Washing Machine Outlet Box Single Lever, Ball Valve, CPVC - Pkg Qty 12
Item #: WBB1593290
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- No
- Yes
No
$62.95 ea.
Price: $755.40 / Pkg of 12
Customers Also Viewed
Oatey QUADTRO washing machine outlet boxes can be used in commercial or residential applications which require supply valves and waste drain recessed into the wall. Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves.
Features:
- 2" drain opening fits PVC or ABS Schedule 40 DWV pipe.
- Easy to remove knockout, Patent Pending Hammer Valves.
- Snap-on Faceplate Frame accommodates up to 1" drywall.
- Box made of high impact polystyrene.
- Top or Bottom Valve Mount.
- 4 support brackets included for mounting.
- Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D.
- Faceplate Dimensions: 11-3/4"W x 10-1/8"H.
Product Specifications
- PACKAGE QUANTITY12
- STYLEQuadtro
- VALVE TYPESingle Lever
- WIDTH INCHES8-3/4
- HEIGHT INCHES7-1/2
- BRANDOatey
- DEPTH INCHES3-5/8
- MANUFACTURERS PART NUMBER38536
- CONSTRUCTIONCPVC
- INCLUDES WATER HAMMERNo
There are no questions for this product.

Oatey 38530 Quadtro Washing Machine Outlet Box 1/4 Turn, Brass Ball Valve, Copper Sweat - Pkg Qty 12
Item #: B1592245
Not Yet Rated
$335.40

Oatey 38470 Fire Rated Washing Machine Outlet Box 1/4 Turn, Copper Sweat
Item #: B1595022
Not Yet Rated
$90.95

Oatey 38536 Quadtro Washing Machine Outlet Box Single Lever, Ball Valve, CPVC - Pkg Qty 12
$62.95
- Product Information
- Customer Review
- Product Q&A
- Accessories