
Customers Also Viewed
Oatey Ice Maker boxes can be used in commercial or residential applications which require supply valves recessed into the wall.
Features:
- Preloaded nails.
- Right or left hand installation.
- Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser.
- Valves comply with requirements of NSF 61, Section 9.
- No support bracket needed.
- Box Dimensions: 3-1/4"W x 4"H x 2-1/2"D
- Faceplate Dimensions: 5"W x 6"H.
Product Specifications
- PACKAGE QUANTITY6
- STYLEI2K Ice Maker Box w/Nails
- VALVE TYPE1/4 Turn
- WIDTH INCHES3-1/4
- HEIGHT INCHES4
- BRANDOatey
- MANUFACTURERS PART NUMBER39134
- DEPTH INCHES2-1/2
- CONSTRUCTIONCopper
- INCLUDES WATER HAMMERNo
- LOW LEAD COMPLIANTNo
- FIRE RATEDNo
There are no questions for this product.

Oatey 38530 Quadtro Washing Machine Outlet Box 1/4 Turn, Brass Ball Valve, Copper Sweat - Pkg Qty 12
Item #: B1592245
Not Yet Rated
$347.40

Oatey 38470 Fire Rated Washing Machine Outlet Box 1/4 Turn, Copper Sweat
Item #: B1595022
Not Yet Rated
$94.95
Popular item in this category
Item #: B1593913
Not Yet Rated
Usually ships in 5 to 8 days
$138.00

Oatey 39134 I2K Ice Maker Box with Nails 1/4 Turn Brass Ball Valve Low Lead, Copper Sweat- Std Pack - Pkg Qty 6
$21.25
- Product Information
- Customer Review
- Product Q&A
- Accessories