discount codeFree shipping over 300

Applied at checkout

Lawler Series 66-125 Thermostatic Mixing Valve, 125 GPM

Lawler Series 66-125 Thermostatic Mixing Valve, 125 GPM

Item #: WBB895057

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,142.00 up to 20% OFF

Price: $916.00

Quantity

Popular item in this category

Lawler Series 66-150 Thermostatic Mixing Valve, 150 GPM

Usually ships in 8 to 11 days

Not Yet Rated

$1,112.00

Customers Also Viewed

Lawler Series 66-125 Thermostatic Mixing Valve, 125 GPM

Series 66 Thermostatic Water Controller Combination stops, checks and strainers. Standard finishes: brass and chrome plated

Product Specifications

  • COLOR FINISHChrome Plated
  • BRANDLawler
  • MANUFACTURERS PART NUMBER66-125
  • OUTLET CONNECTION2
  • GPM @45 PSI125
  • INLET CONNECTION1-1/4
  • OUTLET CONNECTION TYPEFNPT
  • INLET CONNECTION TYPEFNPT
  • CONSTRUCTIONBrass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lawler Series 66-125 Thermostatic Mixing Valve, 125 GPM

Lawler Series 66-125 Thermostatic Mixing Valve, 125 GPM

Item #: WBB895057

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top