Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman SE-914-T Replacement Stay Open Ball Valve

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Speakman SE-914-T Replacement Stay Open Ball Valve

Item #: WBB644851

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $192.00 Save up to 31%
Price: $ 132.95
Product Information
Customer Review
Product Q&A
Accessories
Speakman SE-914-T Replacement Stay Open Ball Valve

The SE-914-T is a replacement stay open ball valve with a 3/4 female inlets and outlets. The SE-914-T is for vertical installation.

Product Specifications

    • ADA COMPLIANTYes
    • COLOR FINISHPolished Chrome
    • TYPEReplacement Stay Open Ball Valve
    • FOR USE WITHVertical & Horizontal Installations
    • MEETS ARRAYes
    • MEETS OSHAYes
    • BRANDSpeakman®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!