Take 15% off your entire order!

Offer applied at checkout

American Valve G111 2" Press Fit Full Port Ball Valve - Lead Free - Pkg Qty 8

American Valve G111 2" Press Fit Full Port Ball Valve - Lead Free - Pkg Qty 8

Item #: WBB2094251

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$60.95 ea.

Price: $487.60 / Pkg of 8

Save $24.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

American Valve G111 2" Press Fit Full Port Ball Valve - Lead Free

Features:
  • Pressure Test Leak Indicator
  • 250°F Maximum Temperature
  • Recommended for Rigid RP330
  • Use only with hard drawn copper tube
  • Full Port
  • Complies with lead-free plumbing laws
  • Forged brass body: 250 PSI CWP
  • Blowout-proof stem design with adjustable stem packing
  • Maximum operating pressure: 200PSI - (Connection rating)
  • Temperature range: 0°F -250°F
  • IGC 157
  • cUPC
  • NSF61-G
  • NSF/ANSI 372

Product Specifications

  • PACKAGE QUANTITY8
  • VALVE TYPEBall
  • SERIESG111
  • PSI [MAX]200
  • CONNECTION SIZE INCHESPress-Fit
  • BRANDAmerican Valve
  • MANUFACTURERS PART NUMBERG111-2
  • PORT TYPEFull Port
  • SIZE INCHES2
  • CONSTRUCTIONLead Free Brass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Valve P200uv-2-1/2 Ball Valve, True Union, Viton, Schedule 80, 2-1/2", Pvc - Pkg Qty 3

Item #: B921753

Not Yet Rated

Usually ships in 4 to 7 days

$164.85

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Valve G111 2" Press Fit Full Port Ball Valve - Lead Free - Pkg Qty 8

American Valve G111 2" Press Fit Full Port Ball Valve - Lead Free - Pkg Qty 8

Item #: WBB2094251

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant