Take 15% off your entire order!

Offer applied at checkout

Single Cartridge Housing - 10" w/ Ring Closure, 1" connections

Single Cartridge Housing - 10" w/ Ring Closure, 1" connections

Item #: WBB352155

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $179.95

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Single Cartridge Housing - 10" w/ Ring Closure, 1" connections

Shelco's RHS series single cartridge housing is designed for industrial and commercial applications. All components are constructed of 316L stainless steel with Buna N gasket seals. The housing design features a ring nut closure for quick cartridge change outs. The housing comes standard with a mounting bracket kit and is available with various connection sizes. The maximum design pressure is 300 psi at 250 F.

Product Specifications

  • BRANDShelco
  • MANUFACTURERS PART NUMBERRHS-788A
  • HEIGHT INCHES13-1/4
  • COLOR FINISHStainless Steel
  • DIAMETER INCHES4-1/2
  • CONSTRUCTION316L Stainless Steel
  • GALLONS PER MINUTE7
  • PACKAGE QUANTITY1
  • CONNECTION TYPEFNPT
  • CONNECTION SIZE INCHES1
  • CARTRIDGE INCLUDEDNo
  • CARTRIDGE CAPACITY1
  • STYLERing Closure
  • CARTRIDGE LENGTH INCHES9-3/4 to 10
  • CARTRIDGE DIAMETER INCHES 2-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Single Filter Cartridge Housing - 10" w/ Ring Closure, 3/4" connections

Item #: B352154

Not Yet Rated

Usually ships in 10 to 13 days

$166.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Single Cartridge Housing - 10" w/ Ring Closure, 1" connections

Single Cartridge Housing - 10" w/ Ring Closure, 1" connections

Item #: WBB352155

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant