YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

10" Residential Blue/Black Plastic Filter Housing 1/4" Port - Pkg Qty 12

10" Residential Blue/Black Plastic Filter Housing 1/4" Port - Pkg Qty 12

Item #: WBB392342

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.50 ea.

Price: $138.00 / Pkg of 12

Save $6.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Watts 10" Residential Blue/Black Plastic Filter Housing 1/4" Port

  • Heavy duty construction, made using high quality FDA grade polypropylene
  • Superior chemical resistance from many aggressive chemicals
  • Buttress thread design for superior sealing and security
  • Thick side walls with heavy-duty ribs to provide greater strength
  • Temperature rated to 125 degrees F

Product Specifications

  • BRANDFlowmatic
  • HEIGHT INCHES11-3/4
  • COLOR FINISHBlue/Black
  • DESCRIPTION10" Residential Blue/Black Plastic Filter Housing - 1/4" port
  • DIAMETER INCHES4-3/4
  • TYPEStandard
  • MANUFACTURER PART NUMBERFH4200BL14
  • CONSTRUCTIONPolypropylene
  • GALLONS PER MINUTE--
  • PACKAGE QUANTITY12
  • CONNECTION TYPENPT
  • CARTRIDGE INCLUDEDNo
  • CONNECTION SIZE INCHES1/4
  • CARTRIDGE CAPACITY1
  • CARTRIDGE LENGTH INCHES10
  • CARTRIDGE DIAMETER INCHES 2-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Clear Plastic Filter Housings 10"Lx3/8" Port - Pkg Qty 12

Item #: B392385

Not Yet Rated

Usually ships in 7 to 10 days

$156.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10" Residential Blue/Black Plastic Filter Housing 1/4" Port - Pkg Qty 12

10" Residential Blue/Black Plastic Filter Housing 1/4" Port - Pkg Qty 12

Item #: WBB392342

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant