YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

20" Full Flow Blue/Black Plastic Filter Housing 1 1/2" Port - Pkg Qty 4

20" Full Flow Blue/Black Plastic Filter Housing 1 1/2" Port - Pkg Qty 4

Item #: WBB392311

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$45.95 ea.

Price: $183.80 / Pkg of 4

Save $9.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Watts 20" Full Flow Blue/Black Plastic Filter Housing 1 1/2" Port

  • Heavy duty construction, made using high quality FDA grade polypropylene
  • Superior chemical resistance from many aggressive chemicals
  • Buttress thread design for superior sealing and security
  • Thick side walls with heavy-duty ribs to provide greater strength
  • Temperature rated to 125 degrees F

Product Specifications

  • BRANDFlowmatic
  • HEIGHT INCHES24
  • COLOR FINISHBlue/Black
  • DESCRIPTION20" Full-Flow Blue/Black Plastic Filter Housing - 1 1/2" port
  • DIAMETER INCHES7-1/4
  • TYPEStandard
  • MANUFACTURER PART NUMBERFH100000BL15
  • CONSTRUCTIONPolypropylene
  • GALLONS PER MINUTE--
  • PACKAGE QUANTITY4
  • CONNECTION TYPEMNPT
  • CARTRIDGE INCLUDEDNo
  • CONNECTION SIZE INCHES1-1/2
  • CARTRIDGE CAPACITY1
  • CARTRIDGE LENGTH INCHES20
  • CARTRIDGE DIAMETER INCHES 4-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Clear Plastic Filter Housings Commerical 20"Lx3/4" Port Pressure Release - Pkg Qty 6

Item #: B392445

Not Yet Rated

Usually ships in 7 to 10 days

$299.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
20" Full Flow Blue/Black Plastic Filter Housing 1 1/2" Port - Pkg Qty 4

20" Full Flow Blue/Black Plastic Filter Housing 1 1/2" Port - Pkg Qty 4

Item #: WBB392311

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant