YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

20" Residential Blue/Black Plastic Filter Housing 1/2" Port Pressure Release - Pkg Qty 6

20" Residential Blue/Black Plastic Filter Housing 1/2" Port Pressure Release - Pkg Qty 6

Item #: WBB392432

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$34.95 ea.

Price: $209.70 / Pkg of 6

Save $10.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Watts 20" Residential Blue/Black Plastic Filter Housing 1/2" Port Pressure Release

  • Heavy duty construction, made using high quality FDA grade polypropylene
  • Superior chemical resistance from many aggressive chemicals
  • Buttress thread design for superior sealing and security
  • Thick side walls with heavy-duty ribs to provide greater strength
  • Temperature rated to 125 degrees F

Product Specifications

  • BRANDFlowmatic
  • HEIGHT INCHES22-3/4
  • COLOR FINISHBlue/Black
  • DESCRIPTION20" Residential Blue/Black Plastic Filter Housing - 1/2" port- Pressure Release
  • DIAMETER INCHES4-3/4
  • TYPEPressure Release
  • MANUFACTURER PART NUMBERFH7000BL12PR
  • CONSTRUCTIONPolypropylene
  • GALLONS PER MINUTE--
  • PACKAGE QUANTITY6
  • CONNECTION TYPENPT
  • CARTRIDGE INCLUDEDNo
  • CONNECTION SIZE INCHES1/2
  • CARTRIDGE CAPACITY1
  • CARTRIDGE LENGTH INCHES20
  • CARTRIDGE DIAMETER INCHES 2-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

10" Commercial Blue/Black Plastic Filter Housing 3/4" Port - Pkg Qty 12

Item #: B392448

Not Yet Rated

Usually ships in 7 to 10 days

$299.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
20" Residential Blue/Black Plastic Filter Housing 1/2" Port Pressure Release - Pkg Qty 6

20" Residential Blue/Black Plastic Filter Housing 1/2" Port Pressure Release - Pkg Qty 6

Item #: WBB392432

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant