YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Multi Cartridge High Flow Stainless Steel Housings 150 Gpmx2" Port

Multi Cartridge High Flow Stainless Steel Housings 150 Gpmx2" Port

Item #: WBB392482

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,486.00

$247.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,486.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Watts Multi Cartridge High Flow Stainless Steel Housings 150 Gpmx2" Port

  • 100% stainless steel for durability
  • Convenient band clamp lid closure is standard for easy cartridge replacement
  • Pipe fittings are readily accessible for easy installation
  • Adjustable top plate accepts variable length cartridges for more options
  • Two drains provided for clean and dirty fluids
  • Legs and mounting tabs are available
  • Knife edge seals are provided at both ends of all DOE cartridges for superior performance
  • Rated for temperatures to 250 degrees F
  • Pressure rating to 150 psi
  • Housings for pressures to 300 psi are available

Product Specifications

  • BRANDWatts
  • LENGTH INCHES12
  • WIDTH INCHES12
  • HEIGHT INCHES53
  • CAPACITY150 GPM
  • COLOR FINISHStainless Steel
  • DESCRIPTIONMulti Cartridge High Flow Stainless Steel Housings 150 GPM x 2" port
  • DIAMETER INCHES10-1/2
  • MANUFACTURER PART NUMBERFM5X4
  • CONSTRUCTIONStainless Steel
  • GALLONS PER MINUTE150
  • PACKAGE QUANTITY1
  • CONNECTION TYPENPT
  • CARTRIDGE INCLUDEDNo
  • CONNECTION SIZE INCHES2
  • CARTRIDGE CAPACITY5
  • CARTRIDGE LENGTH INCHES40
  • CARTRIDGE DIAMETER INCHES 4-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Multi Cartridge High Flow Stainless Steel Housings 120 Gpmx2" Port

Item #: B392480

Not Yet Rated

Usually ships in 21 to 24 days

$1,219.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Multi Cartridge High Flow Stainless Steel Housings 150 Gpmx2" Port

Multi Cartridge High Flow Stainless Steel Housings 150 Gpmx2" Port

Item #: WBB392482

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant