Take 15% off your entire order!

Offer applied at checkout

Nonair Gap Faucet, 905 Style, Brushed Nickel

Nonair Gap Faucet, 905 Style, Brushed Nickel

Item #: WBB703612

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nonair Gap Faucet, 905 Style, Brushed Nickel

The Value Faucets are the best alternative to upgrade the existing basic faucets in your home. The Value Faucets are a unique quarter turn faucet that comes in two designs and six different finishes. These faucets are NSF approved and are lead-free.

Features

  • Elegant design complements today's high-end kitchens
  • NSF listed to ANSI NSF Std. 61 and is lead free
  • Retrofits most brands
  • Internal ceramic disc provides smooth operation
  • High Neck Design which swivels 360°
  • Lever style quarter turn handle
  • All mounting hardware is included
  • Available in two designs, six different finishes
  • Two-year warranty

Product Specifications

  • HEIGHT INCHES11-5/64
  • COLOR FINISHBrushed Nickel
  • TYPENonair Gap
  • GALLONS PER MINUTE1
  • CONNECTION SIZE INCHES1/4
  • MANUFACTURER PART NUMBER87583
  • SPOUT REACH INCHES4-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nonair Gap Faucet, 905 Style, Oil Rubbed Bronze

Item #: B703614

Not Yet Rated

Usually ships in 7 to 10 days

$46.95

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nonair Gap Faucet, 905 Style, Brushed Nickel

Nonair Gap Faucet, 905 Style, Brushed Nickel

Item #: WBB703612

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant