Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Watts 500057 WP5-50 Five Stage Manifold Reverse Osmosis System

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Watts 500057 WP5-50 Five Stage Manifold Reverse Osmosis System

Item #: WBB392319

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 289.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Watts 500057 WP5-50 Five Stage Manifold Reverse Osmosis System

The Watts Premier WP5-50 Reverse Osmosis Filtration System is innovative in its one piece manifold design, thereby providing a seamless water path, effectively eliminating 17 different connections. It is a 5-Stage Reverse Osmosis System that is certified to industry standard with the reduction of the claims specified on the performance data sheet.

The WP5-50 Reverse Osmosis Filtration System uses a 5-Stage Filtration based upon separate treatments.

Features:
  • Sediment - A 5 Micron Sediment Filter traps sediment and other particles like dirt, silt and rust which affect the taste and appearance of your water.
  • Carbon (2) - Runs through 2 stages of 5 Micron Carbon Block Filters reducing Chlorine, Chloramines and other materials that cause bad taste and odor.
  • Membrane - A Semipermeable Membrane removes TDS, Sodium and a wide range of contaminants such as Chromium, Arsenic, Copper, Lead as well as Cysts, such as Giardia and Cryptosporidium.
  • Carbon In-Line (GAC) - A high quality In-Line Granular Activated Carbon (GAC) Final Polishing Filter is used after the water storage tank to remove any remaining chlorine or other chemicals that cause bad taste or odor before being dispensed.
Parameters:
  • Operating Temperatures _ Max: 100°F (37.8°C) to Min: 40°F (4.4°C)
  • Operating Pressure _ Max: 100 psi (7.0 kg/cm) Min: 40 psi (2.80 kg/cm)
  • pH Parameters _ Max: 11 to Min: 2
  • Iron _ Max: 0.2 ppm
  • TDS (Total Dissolved Solids) _ < 1800 ppm
  • Turbidity _ < 5 NTU
  • Hardness _ Max: 10 Grains Per Gallon*
  • Reverse Osmosis Filtration System
  • 3-Gallon Storage Tank
  • Module with one Full Set of Filters including 50 GPD Membrane Pre-Installed
  • Standard Chrome, Air-Gap Faucet
  • Adapt-A-Valve
  • Drain Saddle
  • Manual
  • Rack and Cartridges (16.0" W x 16.7" H x 4.8" D)
  • Tank (13.6" H x 11.0" D)
  • MFG Brand Premier Certified by WQA to NSF/ANSI 372 Lead Free
  • Certified by WQA to NSF/ANSI 58 Certified Reverse Osmosis Units*
  • *Includes Certification for Nitrate/Nitrate Reduction


Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES4.8
    • HEIGHT INCHES16.7
    • CAPACITY50 GPD
    • COLOR FINISHWhite
    • DESCRIPTIONWP5-50 Reverse Osmosis System
    • TYPE5 Stage
    • TEMPERATURE RANGEMax: 100°F (37.8°C) to Min: 40°F (4.4°C)
    • MANUFACTURER PART NUMBERWP5-50
    • INCLUDES1 Tank, 1 Module, 1 Parts Bag, 1 Faucet Bag, 1 Manual
    • PACKAGE QUANTITY1
    • BRANDWatts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed