YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Wall Mounted Commercial Reverse Osmosis Unit 1200 GPD

Wall Mounted Commercial Reverse Osmosis Unit 1200 GPD

Item #: WBB392357

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,130.00

$521.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,130.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Watts Wall Mounted Commercial Reverse Osmosis Unit 1200 GPD

This R-13 Compact Wall Mount RO Reverse Osmosis System features a 1200 gallon per day capacity.

Product Specifications

  • BRANDWatts
  • WIDTH INCHES35
  • DEPTH INCHES16
  • HEIGHT INCHES26
  • CAPACITY1200 GPD
  • COLOR FINISHBlue & White
  • DESCRIPTIONWall Mounted Commercial Reverse Osmosis Unit
  • PACKAGE QUANTITY1
  • GALLONS PER DAY1200
  • MANUFACTURER PART NUMBERR-13-1200
  • CONSTRUCTIONPolypropyene, Brass & Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Wall Mounted Commercial Reverse Osmosis Unit 600 GPD

Item #: B392355

Not Yet Rated

Usually ships in 14 to 17 days

$2,691.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wall Mounted Commercial Reverse Osmosis Unit 1200 GPD

Wall Mounted Commercial Reverse Osmosis Unit 1200 GPD

Item #: WBB392357

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant