Take 15% off your entire order!

Offer applied at checkout

Liquid Bag Filter, Polypropylene Felt, 6-7/8"Dia. X 24"L, 75 Micron, Standard Steel Ring - Pkg Qty 50

Liquid Bag Filter, Polypropylene Felt, 6-7/8"Dia. X 24"L, 75 Micron, Standard Steel Ring - Pkg Qty 50

Item #: WBB767407

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.76 ea.

Price: $138.00 / Pkg of 50

Save $6.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Liquid Bag Filter, Polypropylene Felt, Standard Steel, MERV 75, 24"W X 6-7/8"D

Liquid Bags are quality equivalent replacements for most OEM housings. Fibers include Polyester, Polypropylene, Nylon and Nomex ranging from 1 to 1000 microns. Bag media is available in glazed or singed finishes for increased performance. Bag/Collar styles includes steel ring, draw string, plastic sure seal ring and commercial snap band. Sizes range from 4.12" diameter X 8" length to 9" diameter X 32" length. We can custom design and fabricate filter bags based on samples, drawings, or verbal description to meet your specifications.

Product Specifications

  • BRANDFiltration Manufacturing, Inc.
  • LENGTH INCHES24
  • DIAMETER INCHES6-7/8
  • TYPELiquid Bag Filter
  • BAG CONSTRUCTIONPolypropylene
  • WEIGHT LBS0.41
  • MICRONS75
  • RING CONSTRUCTIONStandard Steel Ring
  • PACKAGE QUANTITY50
  • MANUFACTURER PART NUMBERPO75P5S
  • CONSTRUCTIONCarbon Steel Ring
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sewn Liquid Bag Filter, Polypropylene Felt, 9Dia. X 30L, 75 Micron, Standard Steel Ring - Pkg Qty 50

Item #: B1126137

Not Yet Rated

Usually ships in 7 to 10 days

$186.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Liquid Bag Filter, Polypropylene Felt, 6-7/8"Dia. X 24"L, 75 Micron, Standard Steel Ring - Pkg Qty 50

Liquid Bag Filter, Polypropylene Felt, 6-7/8"Dia. X 24"L, 75 Micron, Standard Steel Ring - Pkg Qty 50

Item #: WBB767407

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant