Take 15% off your entire order!

Offer applied at checkout

3M™ High Flow Series Replacement Cartridge HF20-S, 5615103 - Pkg Qty 6

3M™ High Flow Series Replacement Cartridge HF20-S, 5615103 - Pkg Qty 6

Item #: WBB2320513

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$58.95 ea.

Price: $353.70 / Pkg of 6

Save $17.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

3M™ High Flow Series Replacement Cartridge HF20-S, 5615103

The 3M™ Water Filtration Products High Flow Series Model HF20-S Replacement Cartridge is designed to be effective at reducing sediment, chlorine taste and odor, cyst and scale allowing you to feel more confident in the quality of the products you serve. The Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs that are sanitary by design – requiring no contact with the filter media during cartridge change-out.

Product Specifications

  • BRAND3M™
  • MANUFACTURERS PART NUMBER7000125416
  • MODELHF20-S
  • CAPACITY9,000 gallons
  • TYPEIce Machine Water Filtration
  • REDUCTION CLAIMSSediment, Chlorine Taste And Odor, Cyst, Scale
  • NSF CERTIFIEDYes
  • MICRON RATING0.5
  • FLOW RATE1.5 GPM
  • FOR USE WITHICE120-S
  • PRESSURE RANGEUp to 125 psi
  • CONNECTION TYPE3M Sanitary Quick Connect
  • SERIES3M™ High Flow Series
  • STYLEIce Cartridge
  • APPLICATIONFoodservice
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M™ High Flow Series Replacement Cartridge HF30, 5615105 - Pkg Qty 4

Item #: B2320517

Not Yet Rated

Usually ships in 2 to 5 days

$283.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ High Flow Series Replacement Cartridge HF20-S, 5615103 - Pkg Qty 6

3M™ High Flow Series Replacement Cartridge HF20-S, 5615103 - Pkg Qty 6

Item #: WBB2320513

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant