Take 15% off your entire order!

Offer applied at checkout

3M™ High Flow Series System ICE190-S, 5616403, For Ice

3M™ High Flow Series System ICE190-S, 5616403, For Ice

Item #: WBB2320529

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $342.95

Save $17.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

3M™ High Flow Series System ICE190-S, 5616403, For Ice, 0.2UM NOM

The 3M™ High Flow Series System for Ice Applications, Model ICE190-S provides consistent high quality water by reducing particulate, chlorine taste and odor, cyst, bacteria, and scale. Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment. Excess particulate can clog distribution tubes and solenoid valves, while excess chlorine residual can cause chlorine smell and corrosion in ice bins. Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench. This system includes a ball valve and is designed for use in ice applications involving commercial cubers up to 1,450 lbs. (657.7 kg.) and commercial flakers up to 2,400 lbs. (1088.6 kg.).

Product Specifications

  • BRAND3M™
  • MANUFACTURERS PART NUMBER7100006316
  • MODELICE190-S
  • CAPACITY54,000 gallons
  • TYPEIce Machine Water Filtration
  • INLET SIZE3/8"
  • OUTLET SIZE3/8"
  • REDUCTION CLAIMSBacteria, Sediment, Chlorine Taste And Odor, Cyst, Scale
  • NSF CERTIFIEDYes
  • MICRON RATING0.2
  • FLOW RATE5 GPM
  • FOR USE WITHHF90-S
  • PRESSURE RANGE125 psi
  • CONNECTION TYPENPT
  • SERIES3M™ High Flow Series
  • STYLEIce Maker System
  • APPLICATIONFoodservice
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M™ High Flow Series System ICE160-S, 5616303, For Ice

Item #: B2320487

Not Yet Rated

Usually ships in 2 to 5 days

$271.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ High Flow Series System ICE190-S, 5616403, For Ice

3M™ High Flow Series System ICE190-S, 5616403, For Ice

Item #: WBB2320529

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant