Take 15% off your entire order!

Offer applied at checkout

In Line Filters Acid Wash Coconut Shell Gac Carbon 10"X1/4 Port Fnpt - Pkg Qty 25

In Line Filters Acid Wash Coconut Shell Gac Carbon 10"X1/4 Port Fnpt - Pkg Qty 25

Item #: WBB392373

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.25 ea.

Price: $281.25 / Pkg of 25

Save $14.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Watts In Line Filters Acid Wash Coconut Shell Gac Carbon 10"X1/4 Port Fnpt

In-line filter for ice makers and other water treatment needs. For pre & post RO and ice maker filtration.

Product Specifications

  • BRANDWatts
  • HEIGHT INCHES10
  • CAPACITYDependant on Feed Water
  • COLOR FINISHWhite
  • DESCRIPTIONAcid Wash Coconut Shell GAC Carbon In-Line Filter
  • DIAMETER INCHES2
  • TYPEIn-Line
  • PACKAGE QUANTITY25
  • CONNECTION TYPEFNPT
  • CONNECTION SIZE INCHES1/4
  • MANUFACTURER PART NUMBERCL10ROT33
  • CONSTRUCTIONAcid Wash Coconut Shell GAC Carbon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

In Line Filters Acid Wash Coconut Shell Gac Carbon 6"X1/4 Port Fnpt - Pkg Qty 25

Item #: B392376

Not Yet Rated

Usually ships in 7 to 10 days

$268.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
In Line Filters Acid Wash Coconut Shell Gac Carbon 10"X1/4 Port Fnpt - Pkg Qty 25

In Line Filters Acid Wash Coconut Shell Gac Carbon 10"X1/4 Port Fnpt - Pkg Qty 25

Item #: WBB392373

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant