Take 15% off your entire order!

Offer applied at checkout

3M™ Aqua-Pure™ Whole House Sanitary Replacement Water Filter Cartridge AP917HD

3M™ Aqua-Pure™ Whole House Sanitary Replacement Water Filter Cartridge AP917HD

Item #: WBB2320527

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $218.95

Save $10.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

3M™ Aqua-Pure™ Whole House Sanitary Quick-Change Replacement Water Filter Cartridge AP917HD, 5621006

The 3M™ Aqua-Pure™ Whole House Sanitary Quick Change Replacement Water Filter Cartridge AP917HD for the AP903 system reduces sediment, chlorine taste and odor at a flow rate of up to 10 GPM to meet the needs of large homes with at least 2.5 bathrooms.. The innovative Sanitary Quick Change (SQC) design, allows for fast and easy cartridge change-outs without having to contact the filter media or the need for a filter wrench. The Sanitary Quick Change (SQC) is one of the industry's most advanced whole house water filtration system features for this application and also minimizes contact with the filter media.

Features:
  • Filter cartridge is o-ring seal type
  • Maximum flow rate is up to 20 gpm/75.7 lpm/li>
  • AP917HD Filter Cartridge incorporates carbon block filtration with a non-woven pleat media/li>
  • Cartridges are sanitary in design, requiring no contact with the filter media during cartridge change-out/li>


Product Specifications

  • BRAND3M™
  • MANUFACTURERS PART NUMBER7100039299
  • MODELAP917HD
  • CAPACITY100,000 gallons
  • TYPEWhole House Water Filtration
  • INLET SIZE1''
  • OUTLET SIZE1''
  • REDUCTION CLAIMSSediment, Chlorine Taste And Odor
  • NSF CERTIFIEDYes
  • MICRON RATING5
  • FLOW RATE20 GPM
  • FOR USE WITHAP903
  • PRESSURE RANGE25 - 125 psi
  • CONNECTION TYPENPT
  • SERIESAqua-Pure™
  • STYLEPoint Of Entry Cartridge
  • APPLICATIONResidential
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M™ Aqua-Pure™ Whole House Sanitary Replacement Water Filter Cartridge AP917HD-S

Item #: B2320528

Not Yet Rated

Usually ships in 2 to 5 days

$268.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Aqua-Pure™ Whole House Sanitary Replacement Water Filter Cartridge AP917HD

3M™ Aqua-Pure™ Whole House Sanitary Replacement Water Filter Cartridge AP917HD

Item #: WBB2320527

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant