Take 15% off your entire order!

Offer applied at checkout

3M™ Aqua-Pure™ Whole House Sanitary Replacement Water Filter Cartridge AP917HD-S

3M™ Aqua-Pure™ Whole House Sanitary Replacement Water Filter Cartridge AP917HD-S

Item #: WBB2320528

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $268.95

Save $13.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

3M™ Aqua-Pure™ Whole House Sanitary Quick-Change Replacement Water Filter Cartridge AP917HD-S, 5621008

3M™ manufactures the Aqua-Pure™ Whole House Sanitary Quick Change Replacement Water Filter Cartridge AP917HD-S for the AP904 system as an activated carbon filter with a nominal particulate reduction rating of 5 microns. This cartridge design is suitable for use on both chlorinated (municipal) and non-chlorinated (well water) system.

The 3M™ Aqua-Pure™ Whole House Sanitary Quick Change Replacement Filter Cartridge AP917HD-S filter reduces sediment and chlorine taste & odor along with providing scale inhibition at a flow rate of up to 10 GPM to meet the needs of larger homes with at least 2.5 bathrooms. The filter is designed to incorporate scale inhibition media to help prevent scale build-up in water-using appliances and piping. The scale inhibition feature uses polyphosphates in minute quantities to bind calcium and magnesium hardness minerals, preventing them from precipitating out and building up on metallic surface.

The innovative Sanitary Quick Change (SQC) design, allows for fast and easy cartridge change-outs without having to contact the filter media or the need for a filter wrench. The Sanitary Quick Change (SQC) is one of the industry's most advanced whole house water filtration system features for this application and also minimizes contact with the filter media.

Product Specifications

  • BRAND3M™
  • MANUFACTURERS PART NUMBER7000029542
  • MODELAP917HD-S
  • CAPACITY100,000 gallons
  • TYPEWhole House Water Filtration
  • INLET SIZE1''
  • OUTLET SIZE1''
  • REDUCTION CLAIMSSediment, Chlorine Taste And Odor, Scale
  • NSF CERTIFIEDYes
  • MICRON RATING5
  • FLOW RATE20 GPM
  • FOR USE WITHAP904
  • PRESSURE RANGE25 - 125 psi
  • CONNECTION TYPENPT
  • SERIESAqua-Pure™
  • STYLEPoint Of Entry Cartridge
  • APPLICATIONResidential
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M™ Aqua-Pure™ Whole House Sanitary Replacement Water Filter Cartridge AP917HD

Item #: B2320527

Not Yet Rated

Usually ships in 2 to 5 days

$218.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Aqua-Pure™ Whole House Sanitary Replacement Water Filter Cartridge AP917HD-S

3M™ Aqua-Pure™ Whole House Sanitary Replacement Water Filter Cartridge AP917HD-S

Item #: WBB2320528

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant