Take 15% off your entire order!

Offer applied at checkout

Aquaflo 26208 Dual Grade Density Filter, 10 GPM, 50/5 Micron

Aquaflo 26208 Dual Grade Density Filter, 10 GPM, 50/5 Micron

Item #: WBB891668

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 27

Price: $5.90

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dual Gradient (DG) Density Cartridge FiltersDG cartridge filters are made from100% polypropylene. The progressivelyloose structure from inside to outsideenhance cartridge performance inreduction of dirt, dust and other particles.The two separate gradient layersof the filter enhances the performancesuch that it achieves a much higherdirt-loading capacity compared tosimilar size sediment cartridge filtersincluding spun, string-wound. They make an ideal sediment reduction choice for a wide rangeof residential, food service, commercial and industrial applications.

Features:
  • No Fiber release and media migration
  • Designed for purity, bacteria and chemical resistance
  • Two Separate Gradient density layers enhance cartridge performance
  • Three times the dirt-holding capacity than other traditional sediment filters


Product Specifications

  • BRANDAquaFlo
  • MANUFACTURERS PART NUMBER26208
  • HEIGHT INCHES10
  • DIAMETER INCHES4-1/2
  • TYPEDual Grade Density
  • REDUCTION CLAIMSSediment
  • MICRONS50/5
  • GALLONS PER MINUTE10
  • PACKAGE QUANTITY1
  • CONSTRUCTIONPolypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aquaflo 26209 Dual Grade Density Filter, 10 GPM, 75/25 Micron

Item #: B891669

Not Yet Rated

Usually ships in 7 to 10 days

$5.80

Close

27 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaflo 26208 Dual Grade Density Filter, 10 GPM, 50/5 Micron

Aquaflo 26208 Dual Grade Density Filter, 10 GPM, 50/5 Micron

Item #: WBB891668

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant