Take 15% off your entire order!

Offer applied at checkout

Aqua Flo WCT3 Lead & Cyst Removal Cartridge

String Wound Cartridge Shown

Aqua Flo WCT3 Lead & Cyst Removal Cartridge

Item #: WBB703558

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aqua Flo WCT3 Lead & Cyst Removal Cartridge

0.5 micron lead & cyst removal cartridge. Aqua Flo® replacement cartridges will fit most makes of filters with nominal 10 housings. The Aqua Flo range of filters and replacement cartridges improves water quality in the home, farm or business. Requiring no special tools, Aqua Flo filters are easily installed and cartridge replacement is simple and worry-free.

Product Specifications

  • BRANDAquaFlo
  • HEIGHT INCHES9-3/4
  • COLOR FINISHWhite
  • DIAMETER INCHES2-1/2
  • TYPECarbon
  • REDUCTION CLAIMSLead & Cyst
  • MICRONS0.5
  • PACKAGE QUANTITY1
  • MANUFACTURER PART NUMBER26118
  • CONSTRUCTIONCarbon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aquaflo 26188 Granular Activated Carbon, 4 GPM

Item #: B891710

Not Yet Rated

Usually ships in 7 to 10 days

$30.95

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aqua Flo WCT3 Lead & Cyst Removal Cartridge

Aqua Flo WCT3 Lead & Cyst Removal Cartridge

Item #: WBB703558

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant