Take 15% off your entire order!

Offer applied at checkout

Melt Blown Polypropylene Cartridge 10", 1 micron - Pkg Qty 24

Melt Blown Polypropylene Cartridge 10", 1 micron - Pkg Qty 24

Item #: WBB352207

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.23 ea.

Minimum Quantity: 2

Price: $53.52 / Pkg of 24

Save $2.68 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Melt Blown Polypropylene Cartridge 10", 1 micron

MicroSentry melt blown filters feature a true gradient density construction to provide maximum dirt holding capacity and longer service life. Made of 100% polypropylene, there are no surfactants or additives used that may cause foaming or undesirable effects to the filtered solution.

Product Specifications

  • BRANDShelco
  • MANUFACTURERS PART NUMBERMB1-10
  • HEIGHT INCHES10
  • CAPACITY GALLONS6 Months
  • COLOR FINISHWhite
  • DIAMETER INCHES2-1/2
  • TYPEMelt Blown
  • REDUCTION CLAIMSSediment
  • MICRONS1
  • GALLONS PER MINUTE0.5
  • PACKAGE QUANTITY24
  • CONSTRUCTIONPolypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Melt Blown Polypropylene Cartridge 10", 100 micron - Pkg Qty 24

Item #: B352212

Not Yet Rated

Usually ships in 10 to 13 days

$50.64

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Melt Blown Polypropylene Cartridge 10", 1 micron - Pkg Qty 24

Melt Blown Polypropylene Cartridge 10", 1 micron - Pkg Qty 24

Item #: WBB352207

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant