Take 15% off your entire order!

Offer applied at checkout

Melt Blown Water Cartridge, Polypropylene, 20 Micron 2-1/2"Dia. X 10"H - Pkg Qty 48

Melt Blown Water Cartridge, Polypropylene, 20 Micron 2-1/2"Dia. X 10"H - Pkg Qty 48

Item #: WBB768275

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.46 ea.

Price: $118.08 / Pkg of 48

Save $5.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Melt Blown Water Cartridge, Polypropylene, 20 Micron 2-1/2"Dia. X 10"H

Environet Polypropylene Melt Blown Cartridges are an exceptional value when depth filtration is required. Features & benefits are low cost, excellent chemical resistance, food grade ingredients and no leachables. Environet Polypropylene Melt Blown Cartridges have a high dirt holding capacity. Available in a wide range of lengths and micron ratings.

Typical Applications

  • Potable water
  • Beverages
  • Pre-filtration for reverse osmosis
  • Fine chemicals
  • Electronics
  • Plating solutions and more

Product Specifications

  • BRANDFiltration Manufacturing, Inc.
  • HEIGHT INCHES10
  • DIAMETER INCHES2-1/2
  • TYPEMelt Blown
  • RING TYPEStandard Steel
  • UL CLASSANSI/NSF Standard 72
  • WEIGHT LBS0.3
  • MEDIA TYPEPolypropylene
  • MICRONS20
  • PACKAGE QUANTITY48
  • MANUFACTURER PART NUMBERFPMB20978
  • CONSTRUCTIONPolypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Melt Blown Water Cartridge, Polypropylene, 20 Micron 2-1/2"Dia. X 5"H - Pkg Qty 48

Item #: B766977

Not Yet Rated

Usually ships in 8 to 11 days

$130.56

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Melt Blown Water Cartridge, Polypropylene, 20 Micron 2-1/2"Dia. X 10"H - Pkg Qty 48

Melt Blown Water Cartridge, Polypropylene, 20 Micron 2-1/2"Dia. X 10"H - Pkg Qty 48

Item #: WBB768275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant