Take 15% off your entire order!

Offer applied at checkout

String Wound Filter Cartridge, 1 Micron 4-1/4"Dia. X 9-3/4"H - Pkg Qty 8

String Wound Filter Cartridge, 1 Micron 4-1/4"Dia. X 9-3/4"H - Pkg Qty 8

Item #: WBB767318

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.75 ea.

Price: $174.00 / Pkg of 8

Save $8.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

String Wound Filter Cartridge, 1 Micron 4-1/4"Dia. X 9-3/4"H

Environet String Wound Filter Cartridges are an exceptional value when depth filtration is required. The features and benefits are low cost, Polypropylene media for chemical resistance, food grade ingredients for potable water and no leachables to contaminate downstream. Available in a wide range of lengths and micron ratings. Cartridges with stainless steel center tubes available for high temperature applications.

Product Specifications

  • BRANDFiltration Manufacturing, Inc.
  • HEIGHT INCHES10
  • DIAMETER INCHES4-1/4
  • TYPEString Wound
  • UL CLASSANSI/NSF Standard 42
  • WEIGHT LBS1
  • MEDIA TYPEPolypropylene
  • MICRONS1
  • PACKAGE QUANTITY8
  • MANUFACTURER PART NUMBERFM110425
  • CONSTRUCTIONPolypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pleated Filter, Synthetic, 50 Micron 2-3/4"Dia. X 29-1/4"H - Pkg Qty 25

Item #: B768439

Not Yet Rated

Usually ships in 8 to 11 days

$593.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
String Wound Filter Cartridge, 1 Micron 4-1/4"Dia. X 9-3/4"H - Pkg Qty 8

String Wound Filter Cartridge, 1 Micron 4-1/4"Dia. X 9-3/4"H - Pkg Qty 8

Item #: WBB767318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant