Take 15% off your entire order!

Offer applied at checkout

String Wound Industrial Bleached Cotton Cartridge w/ Poly Core 10, 10 micron - Pkg Qty 30

String Wound Industrial Bleached Cotton Cartridge w/ Poly Core 10, 10 micron - Pkg Qty 30

Item #: WBB352191

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.37 ea.

Minimum Quantity: 2

Price: $71.10 / Pkg of 30

Save $3.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

String Wound Industrial Bleached Cotton Cartridge w/ Poly Core 1", 10 micron

MicroSentry string wound filters offer an economical filtration for removal of solids from liquids, compressed air and gases. These filters are produced on a state-of-the-art computerized production equipment to ensure accurate filtration efficiency with consistent and reliable performance. The specially selected fibrous roving materials are wound over a rigid, perforated pore to prevent bypass or collapsing under high differential pressures.

Product Specifications

  • BRANDShelco
  • MANUFACTURERS PART NUMBERMS10WP10
  • HEIGHT INCHES10
  • COLOR FINISHWhite
  • DIAMETER INCHES2-1/2
  • TYPEString Wound
  • REDUCTION CLAIMSSediment
  • MICRONS10
  • PACKAGE QUANTITY30
  • CONSTRUCTIONPolypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

String Wound Industrial Bleached Cotton Cartridge w/ Poly Core 10, 25 micron - Pkg Qty 30

Item #: B352192

Not Yet Rated

Usually ships in 14 to 17 days

$68.70

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
String Wound Industrial Bleached Cotton Cartridge w/ Poly Core 10, 10 micron - Pkg Qty 30

String Wound Industrial Bleached Cotton Cartridge w/ Poly Core 10, 10 micron - Pkg Qty 30

Item #: WBB352191

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant