YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Filter 20"X2 1/2" 2 Lb Kdf 85/Gac

Filter 20"X2 1/2" 2 Lb Kdf 85/Gac

Item #: WBB392281

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Watts Filter 20"X2 1/2" 2 Lb Kdf 85/Gac

This filter is 20" X 2 1/2". Features 2 lb KDF-85 mixed copper and zinc GAC Media for chlorine and iron reduction.

Product Specifications

  • BRANDWatts
  • HEIGHT INCHES20
  • CAPACITY GALLONS20,000
  • COLOR FINISHWhite
  • DESCRIPTIONFilter 20" X 2 1/2" -2 LB KDF-85/GAC
  • DIAMETER INCHES2-1/2
  • TYPEGranular Activated Carbon W/KDF-55
  • REDUCTION CLAIMSSediment, Chlorine, Taste, Odor, Heavy Metals
  • MICRONS10
  • MANUFACTURER PART NUMBERIF-SM-KDF85020
  • CONSTRUCTIONMedia Filled Polypropylene
  • GALLONS PER MINUTE1
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Filters 9 3/4"X2 1/2 2Lb Kdf 85/Gac

Item #: B392279

(1)

Usually ships in 6 to 9 days

$50.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Filter 20"X2 1/2" 2 Lb Kdf 85/Gac

Filter 20"X2 1/2" 2 Lb Kdf 85/Gac

Item #: WBB392281

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant