Take 15% off your entire order!

Offer applied at checkout

Filters 20"X4 1/2 Activated Alumina

Filters 20"X4 1/2 Activated Alumina

Item #: WBB392416

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $128.95

Save $6.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Watts Filters 20"X4 1/2 Activated Alumina

This filter is 20" X 4 1/2". Features Activated Alumina Media for fluoride reduction.

Product Specifications

  • BRANDWatts
  • HEIGHT INCHES20
  • COLOR FINISH--
  • DESCRIPTIONFilters 20"X4 1/2 Activated Alumina
  • DIAMETER INCHES4-1/2
  • TYPEActivated Alumina
  • REDUCTION CLAIMSFluoride, Ethers, Carbon Dioxide
  • MICRONS--
  • GALLONS PER MINUTE--
  • PACKAGE QUANTITY1
  • MANUFACTURER PART NUMBERFI-AA020BHF
  • CONSTRUCTIONMedia Filled Polypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Filters 20"X4 1/2 Mixed Bed Di

Item #: B392501

Not Yet Rated

Usually ships in 9 to 12 days

$90.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Filters 20"X4 1/2 Activated Alumina

Filters 20"X4 1/2 Activated Alumina

Item #: WBB392416

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant