YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Filters 9 3/4"X2 1/2 Catalytic Gac

Filters 9 3/4"X2 1/2 Catalytic Gac

Item #: WBB392499

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.90

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Watts Filters 9 3/4"X2 1/2 Catalytic Gac

This filter is 9 3/4" X 2 1/2". Features Catalytic GAC Media for chloramines and hydrogen sulfide reduction.

Product Specifications

  • BRANDWatts
  • HEIGHT INCHES9-3/4
  • CAPACITY GALLONS1,500
  • COLOR FINISHWhite
  • DESCRIPTIONFilters 9 3/4" X 2 1/2- Catalytic GAC
  • DIAMETER INCHES2-1/2
  • TYPECatalytic GAC Carbon
  • REDUCTION CLAIMSHydrogen Sulfide
  • MICRONS10
  • MANUFACTURER PART NUMBERIF-SM-CCG010
  • CONSTRUCTIONMedia Filled Polypropylene
  • GALLONS PER MINUTE0.1
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Wound Filter Cartridges 20"Lx2 1/2"Od 1 Micron - Pkg Qty 15

Item #: B392510

Not Yet Rated

Usually ships in 7 to 10 days

$94.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Filters 9 3/4"X2 1/2 Catalytic Gac

Filters 9 3/4"X2 1/2 Catalytic Gac

Item #: WBB392499

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant