YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Pleated Cartridges Full Flow 4 1/2"Odx9 3/4"L 1 Micron - Pkg Qty 18

Pleated Cartridges Full Flow 4 1/2"Odx9 3/4"L 1 Micron - Pkg Qty 18

Item #: WBB392366

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.25 ea.

Price: $292.50 / Pkg of 18

Save $14.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Watts Pleated Cartridges Full Flow 4 1/2"ODx9 3/4"L 1 Micron

Watts cellulose-free, 100& synthetic filter media allows the pleats to retain their form, maintaining a large amount of surface area. This allows the cartridge to handle higher solids leading and flow rates with a lower pressure drop that increases the filter efficiency and life, while reducing filter change out costs and frequency.

Product Specifications

  • BRANDWatts
  • HEIGHT INCHES9-3/4
  • COLOR FINISHTan
  • DESCRIPTIONFull Flow Pleated Catridges
  • DIAMETER INCHES4-1/2
  • TYPEPleated
  • REDUCTION CLAIMSSediment
  • GALLONS PER MINUTE8
  • MICRONS1
  • PACKAGE QUANTITY18
  • MANUFACTURER PART NUMBERWPC1FF975
  • CONSTRUCTIONPolypropylene, Molded Polyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Pleated Cartridges Full Flow 4 1/2"Odx9 3/4"L 5 Micron - Pkg Qty 18

Item #: B392437

Not Yet Rated

Usually ships in 7 to 10 days

$261.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pleated Cartridges Full Flow 4 1/2"Odx9 3/4"L 1 Micron - Pkg Qty 18

Pleated Cartridges Full Flow 4 1/2"Odx9 3/4"L 1 Micron - Pkg Qty 18

Item #: WBB392366

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant