YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Pleated Cartridges Standard 2 3/4"Odx29 1/4"L 1 Micron - Pkg Qty 25

Pleated Cartridges Standard 2 3/4"Odx29 1/4"L 1 Micron - Pkg Qty 25

Item #: WBB392362

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.50 ea.

Price: $287.50 / Pkg of 25

Save $14.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Watts Pleated Cartridges Standard 2 3/4"ODx29 1/4"L 1 Micron

Watts cellulose-free, 100& synthetic filter media allows the pleats to retain their form, maintaining a large amount of surface area. This allows the cartridge to handle higher solids leading and flow rates with a lower pressure drop that increases the filter efficiency and life, while reducing filter change out costs and frequency.

Product Specifications

  • BRANDWatts
  • HEIGHT INCHES29-1/4
  • COLOR FINISHTan
  • DESCRIPTIONPleated Cartridges
  • DIAMETER INCHES2-3/4
  • TYPEPleated
  • REDUCTION CLAIMSSediment
  • MICRONS1
  • GALLONS PER MINUTE8
  • PACKAGE QUANTITY25
  • MANUFACTURER PART NUMBERWPC1-2925
  • CONSTRUCTIONPolypropylene, Molded Polyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Pleated Cartridges Standard 2 3/4"Odx20"L 1 Micron - Pkg Qty 25

Item #: B392368

Not Yet Rated

Usually ships in 7 to 10 days

$362.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pleated Cartridges Standard 2 3/4"Odx29 1/4"L 1 Micron - Pkg Qty 25

Pleated Cartridges Standard 2 3/4"Odx29 1/4"L 1 Micron - Pkg Qty 25

Item #: WBB392362

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant