YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Pleated Cartridges Standard 2 3/4"Odx40"L 5 Micron - Pkg Qty 25

Pleated Cartridges Standard 2 3/4"Odx40"L 5 Micron - Pkg Qty 25

Item #: WBB392434

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.95 ea.

Price: $773.75 / Pkg of 25

$128.96 / month suggested monthly payments with 6 mo. special financing on the purchase of $773.75 or save 5% on purchase.

Quantity

Customers Also Viewed

Watts Pleated Cartridges Standard 2 3/4"ODx40"L 5 Micron

Watts cellulose-free, 100& synthetic filter media allows the pleats to retain their form, maintaining a large amount of surface area. This allows the cartridge to handle higher solids leading and flow rates with a lower pressure drop that increases the filter efficiency and life, while reducing filter change out costs and frequency.

Product Specifications

  • BRANDWatts
  • HEIGHT INCHES40
  • COLOR FINISHWhite
  • DESCRIPTIONPleated Cartridges
  • DIAMETER INCHES2-3/4
  • TYPEPleated
  • REDUCTION CLAIMSSediment
  • MICRONS5
  • GALLONS PER MINUTE14
  • PACKAGE QUANTITY25
  • MANUFACTURER PART NUMBERWPC5-40
  • CONSTRUCTIONPolypropylene, Molded Polyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Pleated Cartridges Full Flow 4 1/2"Odx20"L 5 Micron - Pkg Qty 9

Item #: B392436

Not Yet Rated

Usually ships in 7 to 10 days

$251.55

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pleated Cartridges Standard 2 3/4"Odx40"L 5 Micron - Pkg Qty 25

Pleated Cartridges Standard 2 3/4"Odx40"L 5 Micron - Pkg Qty 25

Item #: WBB392434

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant