YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Sediment Melt Blown Cartridges 2 1/2"Odx5"L 20 Micron - Pkg Qty 48

Sediment Melt Blown Cartridges 2 1/2"Odx5"L 20 Micron - Pkg Qty 48

Item #: WBB392455

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,920.00 ea.

Price: $92,160.00 / Pkg of 48

$15,360.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $92,160.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Watts Sediment Melt Blown Cartridges 2 1/2"ODx5"L 20 Micron

  • Low cost
  • Excellent chemical resistance
  • Food grade for food and beverages
  • No media migration
  • High dirt holding capacity
  • Wide range of lengths
  • Five micron ratings

Product Specifications

  • BRANDFlow-Pro
  • HEIGHT INCHES5
  • COLOR FINISHWhite
  • DESCRIPTIONSediment Melt Blown Cartridges
  • DIAMETER INCHES2-1/2
  • TYPEMelt Blown
  • REDUCTION CLAIMSSediment
  • MICRONS20
  • GALLONS PER MINUTE2-8
  • PACKAGE QUANTITY48
  • MANUFACTURER PART NUMBERFPMB20-5
  • CONSTRUCTIONPolypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Scale Prevention System 25 Gpm Residential

Item #: B392324

Not Yet Rated

Usually ships in 6 to 9 days

$1,454.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sediment Melt Blown Cartridges 2 1/2"Odx5"L 20 Micron - Pkg Qty 48

Sediment Melt Blown Cartridges 2 1/2"Odx5"L 20 Micron - Pkg Qty 48

Item #: WBB392455

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant