Take 15% off your entire order!

Offer applied at checkout

HM TDS3 Meter With Temperature & Case

HM TDS3 Meter With Temperature & Case

Item #: WBB703619

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 9

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HM TDS3 Meter With Temperature & Case

The TDS-3 Handheld Meter is very affordable and comes with a carrying case. It easily fits in your pocket. This meter is ideal for all water purification applications for both consumer and commercial use. Ideal for commercial use. Includes a carrying case with belt clip. Highly efficient and accurate due to its advanced microprocessor technology. Hold Function: saves measurements for convenient reading and recording. Auto-off function: the meter shuts off automatically after 10 minutes of non-use to conserve batteries. Measurement Range: 0-9990 ppm. From 0-999 ppm, the resolution is in increments of 1ppm. From 1000 to 9990ppm, the resolution is in increments of 10ppm, indicated by a blinking image. Built-in digital thermometer. Display: large and easy-to-read LCD screen. Factory Calibrated: the meters are calibrated with a 342ppm NaCl solution. Meters can be recalibrated with a miniscrewdriver. Very Affordable. Warranty: 3 Years

Product Specifications

  • TYPETDS Meter
  • PACKAGE QUANTITY1
  • MANUFACTURER PART NUMBER66760
  • RANGE FOR TEST KITS10-1990
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tanninlignin Test Kit Refill Sodium Carbonate

Item #: B703628

Not Yet Rated

Usually ships in 7 to 10 days

$19.00

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HM TDS3 Meter With Temperature & Case

HM TDS3 Meter With Temperature & Case

Item #: WBB703619

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant