Take 15% off your entire order!

Offer applied at checkout

AO Smith Tankless Water Heater Non-Condensing Indoor 190,000 BTU Natural Gas

AO Smith Tankless Water Heater Non-Condensing Indoor 190,000 BTU Natural Gas

Item #: WBB2229563

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $899.00

$149.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $899.00 or save 5% on purchase.

Quantity

Customers Also Viewed

AO Smith Tankless Water Heater Non-Condensing Indoor 190,000 BTU Natural Gas

The 310 Series is the most versatile and popular tankless model we offer. The 310 features a max flow rate of 8.0 gallons per minute providing enough hot water to run three showers at the same time. Remote control included as a standard feature. Provides a variety of installation options: indoor, outdoor, and direct vent. The ATI-310-N tankless water heater uses up to 190,000 BTU/hr of natural gas to deliver an endless supply of hot water for a 2.5 bath home in northern climates and up to a 3.5 bath home in southern climates (one shower head per bath). The ATI-310-N is ENERGY STAR® qualified with an Energy Factor rating of 0.82. With an industry leading 15-year limited warranty, the ATI-310-N tankless water heater provides years of hot water through innovation and quality.

Product Specifications

  • BRANDA.O. Smith
  • MANUFACTURERS PART NUMBERATI-310-N
  • COLOR FINISHWhite/Beige
  • LENGTH INCHES9-1/2
  • WIDTH INCHES13-3/4
  • HEIGHT INCHES20-1/4
  • WEIGHT LBS38
  • BTU/HR INPUT190K Max/11K Min
  • WATER CONNECTION3/4
  • GAS CONNECTION1/2
  • APPLICATIONResidential
  • VENT SIZE INCHES3,4
  • LIMITED WARRANTY15 Years
  • ASME CONSTRUCTIONNo
  • FUEL TYPENatural Gas
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AO Smith Tankless Water Heater Non-Condensing Indoor 190,000 BTU Natural Gas

AO Smith Tankless Water Heater Non-Condensing Indoor 190,000 BTU Natural Gas

Item #: WBB2229563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant