Take 15% off your entire order!

Offer applied at checkout

+

ATMOR ThermoPro 27kW/240-Volt 5.1 GPM Stainless Steel Digital Electric Tankless Water Heater

ATMOR ThermoPro 27kW/240-Volt 5.1 GPM Stainless Steel Digital Electric Tankless Water Heater

Item #: WBB2222413

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • QwikDescaler+Kit™ Descaler Solution QT7711 - 1 Quart, Circ. Pump, Mixing Container, Hoses

    $178.95

  • QwikDescaler+™ Concentrated Descaler Solution QT7712 1 Quart

    $11.00

  • QwikDescaler+™ Concentrated Descaler Solution QT7710 1 Gallon

    $13.95

Price: $479.95

Save $24.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Atmor ThermoPro 27kW/240V Digital Thermostatic Tankless Electric Instant Water Heater

ATMOR ThermoPro Electric Tankless Water Heaters revolutionize hot water heaters with smart flow technology that provides you with unlimited hot water when you need it, without the wait. By automatically activating once water flow is sensed and shuts off when it stops, you'll lower your water consumption and eliminating costly water waste. This eco-friendly unit features the advanced ThermoPro self-modulating system that regulates the amount of energy required to heat water, delivering major savings on your energy bill. The easy-to-use, digital panel gives you full control of the unit for the perfect water temperature every time, while the splash-proof IP54 certifications keep the unit safe and dry. Best of all, unlike a gas water heater, the compact design requires no venting, giving you the flexibility to install anywhere inside your home or garage. Perfect for moderate to warm climates, the 27kW/240V, 5.1GPM capacity is ideal for small to medium sized homes running up to four applications at once, such as: two showers (1.5GPM/shower head), one kitchen sink (1GPM), and two bathroom sinks (.5GPM) at inlet temperatures of 73°F. Remember inlet temps vary by location and seasonality. Colder climates limit the number of applications that can run simultaneously. Selecting the right water heater depends on your incoming water temperature, flow rate, and desired output temperature.

Features and Benefits:
  • Electric water heater is energy efficient and easy to maintain
  • Requires 3 x 40A single-phase double-pole breakers, 3 x 8 AWG wires, 240V
  • Endless hot water with no wasted water or energy
  • Digital temperature control allows you to set your temperature in increments of 1°F
  • Industries only unit to receive splash-proof IP54 certification, allowing point of use installation in near showers and sinks
  • Save up to 50% on electric bills compared to a traditional tank water heater
  • Utilizes three 8-Gauge wires connected to three 40 Amp double pole dedicated breakers
  • Thermostatic control range from 90-122°F
  • Easy to use, set-it and forget-it digital temperature control
  • Durable and corrosion resistant stainless steel interior assembly allows for heating efficiency and longer life expectancy
  • LEAD fre
  • eEasy to maintenance
  • No venting required
  • Warranty: 2 Year Limited Manufacturer Warranty - 7 years against leakage


Product Specifications

  • BRANDAtmor
  • MANUFACTURER'S PART NUMBERAT-910-27TP
  • CONNECTION SIZE INCHES3/4
  • COLOR FINISHGray
  • CONSTRUCTIONMetal
  • LENGTH INCHES5-1/4
  • WIDTH INCHES17-3/8
  • HEIGHT INCHES13-3/8
  • WEIGHT LBS17
  • NUMBER OF ELEMENTS3
  • AMPS112
  • VOLTAGE240
  • KILOWATT27
  • FLOW RATE @ 45°F TEMP RISE:4
  • FLOW RATE @ 63°F TEMP RISE:2.8
  • FLOW RATE @ 68°F TEMP RISE:2.63
  • FLOW RATE @ 36°F TEMP RISE:4.9
  • FLOW RATE @ 38°F TEMP RISE:4.62
  • WATER CONNECTION3/4" NPT (Straight Thread)
  • FLOW RATE @ 43°F TEMP RISE:4.33
  • FLOW RATE @ 48°F TEMP RISE:3.78
  • PHASE1
  • FLOW RATE @ 53°F TEMP RISE:3.56
  • FLOW RATE @ 54°F TEMP RISE:3.3
  • FLOW RATE @ 58°F TEMP RISE:3.05
  • CONNECTION TYPENPT
  • MINIMUM ACTIVATION FLOW RATE0.5
  • SPLASH PROOFIP 54
  • WATER CONNECTION LOCATIONBottom of Unit
  • WIRE SIZE3 x 8 AWG
  • INDOOR/OUTDOORIndoor
  • LIMITED WARRANTY2 years (parts only ) Limited Warranty, 7 years free from Leakage
  • FLOW RATE @ 28°F TEMP RISE:6.35
  • CERTIFICATIONSETL Listed
  • FLOW RATE @ 33°F TEMP RISE:5.4
  • HEATING ELEMENT MATERIALCopper
  • FREQUENCY60 Hz
  • WORKING PRESSURE0.5–10 bar (7–145 psi)
  • TEMP OVERHEAT PROTECTIONYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ATMOR ThermoPro 18kW/240-Volt 3.7 GPM Stainless Steel Digital Electric Tankless Water Heater

Item #: B2202066

Not Yet Rated

Usually ships in 5 to 8 days

$374.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ATMOR ThermoPro 27kW/240-Volt 5.1 GPM Stainless Steel Digital Electric Tankless Water Heater

ATMOR ThermoPro 27kW/240-Volt 5.1 GPM Stainless Steel Digital Electric Tankless Water Heater

Item #: WBB2222413

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ATMOR ThermoPro 27kW/240-Volt 5.1 GPM Stainless Steel Digital Electric Tankless Water Heater
    ATMOR ThermoPro 27kW/240-Volt 5.1 GPM Stainless Steel Digital Electric Tankless Water Heater
    ATMOR ThermoPro 27kW/240-Volt 5.1 GPM Stainless Steel Digital Electric Tankless Water Heater
    ATMOR ThermoPro 27kW/240-Volt 5.1 GPM Stainless Steel Digital Electric Tankless Water Heater
    ATMOR ThermoPro 27kW/240-Volt 5.1 GPM Stainless Steel Digital Electric Tankless Water Heater
    ATMOR ThermoPro 27kW/240-Volt 5.1 GPM Stainless Steel Digital Electric Tankless Water Heater
    ATMOR ThermoPro 27kW/240-Volt 5.1 GPM Stainless Steel Digital Electric Tankless Water Heater
    ATMOR ThermoPro 27kW/240-Volt 5.1 GPM Stainless Steel Digital Electric Tankless Water Heater
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant