Take 15% off your entire order!

Offer applied at checkout

+

Chronomite Boxer, 3 Ph-Low Act-L9, Safety Electric Tankless Water Heater, 128A, 600V

Chronomite Boxer, 3 Ph-Low Act-L9, Safety Electric Tankless Water Heater, 128A, 600V

Item #: WBB2249012

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • QwikDescaler+Kit™ Descaler Solution QT7711 - 1 Quart, Circ. Pump, Mixing Container, Hoses

    $178.95

  • QwikDescaler+™ Concentrated Descaler Solution QT7712 1 Quart

    $11.00

  • QwikDescaler+™ Concentrated Descaler Solution QT7710 1 Gallon

    $13.95

Price: $6,187.00

$1,031.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $6,187.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Chronomite Boxer, 3 Ph-Low Act-L9, Safety Electric Tankless Water Heater, 128A, 600V

Chronomite - Boxer - 3 Phase - Low Activation - L9 models are manufactured to provide reliable tepid water with flow rates from 2.2 gpm to 30.0 gpm. There is no pressure and temperature relief valve needed (unless required by code), saving time and money on installation. Ideal for Combination Drench Shower and Eye wash/Face wash Stations. Must specify Option 84-F for Emergency Applications and to meet ANSI Z358.1 requirements. Housing is fabricated from rugged stainless steel. Element assembly is fabricated from Celcon plastic. Heating Coils are Nichrome. Where to Use: Safety, Commercial, Industrial, Healthcare, Government, Manufacturing. Made in the U.S.A.

10 CFR Section 431.105 and Section 431.106; Federal Public Law 111-380 (No Lead); Cal Green

Product Specifications

  • BRANDChronomite
  • MANUFACTURERS PART NUMBERERB-128L/600_3P
  • RECOMMENDED WIRE SIZE4 AWG
  • COLOR FINISHGray
  • CONSTRUCTIONRugged Steel Housing
  • LENGTH INCHES7-1/2
  • WIDTH INCHES26-3/4
  • HEIGHT INCHES21
  • WEIGHT LBS76
  • TEMP RISE LO26°F @ 20 GPM
  • TEMP RISE MID23°F @ 23 GPM
  • TEMP RISE HI18°F @ 30 GPM
  • AMPS74
  • VOLTAGE600
  • WATTAGE77,000
  • SERIESBoxer™
  • WATER CONNECTION3/4" NPT
  • PHASE3
  • TEMP RISE (°F) @ 1.5 GPM--
  • WATER INLETHot and Cold Water
  • TEMPERATURE RANGEPreset to 84°F
  • TEMP RISE (°F) @ 2.5 GPM--
  • MINIMUM ACTIVATION FLOW RATE2.20 GPM
  • TEMP RISE (°F) @ 4.0 GPM131°F
  • MAXIMUM ACTIVATION FLOW RATE30.00 GPM
  • STANDARDSUL, UPC, IAPMO, CSA, ANSI Z358.1
  • APPLICATIONSafety, Emergency Eyewash / Facewash, Drench Showers, Healthcare
  • LIMITED WARRANTY1 Year
  • WORKING PRESSURE25 to 80 psi
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Chronomite Boxer, 3 Ph-Low Act-L9, Safety Electric Tankless Water Heater, 192A, 600V

Item #: B2249041

Not Yet Rated

Usually ships in 5 to 8 days

$6,187.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chronomite Boxer, 3 Ph-Low Act-L9, Safety Electric Tankless Water Heater, 128A, 600V

Chronomite Boxer, 3 Ph-Low Act-L9, Safety Electric Tankless Water Heater, 128A, 600V

Item #: WBB2249012

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Chronomite Boxer, 3 Ph-Low Act-L9, Safety Electric Tankless Water Heater, 128A, 600V
    Chronomite Boxer, 3 Ph-Low Act-L9, Safety Electric Tankless Water Heater, 128A, 600V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant