Take 15% off your entire order!

Offer applied at checkout

+

Chronomite Instant-Temp-High Cap, High Act-H3, Safety Electric Tankless Water Heater, 120A, 277V

Chronomite Instant-Temp-High Cap, High Act-H3, Safety Electric Tankless Water Heater, 120A, 277V

Item #: WBB2249066

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • QwikDescaler+Kit™ Descaler Solution QT7711 - 1 Quart, Circ. Pump, Mixing Container, Hoses

    $178.95

  • QwikDescaler+™ Concentrated Descaler Solution QT7712 1 Quart

    $11.00

  • QwikDescaler+™ Concentrated Descaler Solution QT7710 1 Gallon

    $13.95

Price: $725.00

$120.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $725.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Chronomite Instant-Temp-High Cap, High Act-H3, Safety Electric Tankless Water Heater, 120A(3x40A), 277V

Chronomite TRIPLETS™ - High Capacity - High Activation - H3 models are manufactured to provide reliable point-of-use hot water with flow rates 2.8 gpm to 8.0 gpm. There is no pressure and temperature relief valve needed (unless required by code), saving time and money on installation. The housing is fabricated from rugged stainless steel. The element assembly is fabricated from Celcon plastic. The heating coils are nichrome. It uses a digital microprocessor for temperature control - Ultra quick response times for temperature variations - 120 times per second. Microprocessor use is the most energy efficient means of heating water. Ideal applications include: Emergency eyewash, eye-face wash. Provides unlimited 84°F tepid water meeting ANSI Z358.1. Environmentally friendly. Saves water and energy - 99% energy efficient. Made in the U.S.A.

10 CFR Section 431.105 and Section 431.106; Federal Public Law 111-380 (No Lead); Cal Green

Product Specifications

  • BRANDChronomite
  • MANUFACTURERS PART NUMBERER-120H/277
  • RECOMMENDED WIRE SIZE8 AWG
  • COLOR FINISHGray
  • CONSTRUCTIONRugged Jet-Kote® Gray Steel
  • LENGTH INCHES6-1/4
  • WIDTH INCHES17-1/8
  • HEIGHT INCHES15-1/2
  • WEIGHT LBS26
  • TEMP RISE LO57°F @ 4 GPM
  • TEMP RISE MID45°F @ 5 GPM
  • TEMP RISE HI38°F @ 6 GPM
  • AMPS120 (3 x 40)
  • VOLTAGE277
  • WATTAGE33,300
  • SERIESTriplets™
  • WATER CONNECTION3/4" NPT
  • PHASE1
  • WATER INLETHot and Cold Water
  • TEMP RISE (°F) @ 1.5 GPM--
  • TEMPERATURE RANGEPreset to 84°F
  • TEMP RISE (°F) @ 2.5 GPM--
  • MINIMUM ACTIVATION FLOW RATE2.80 GPM
  • TEMP RISE (°F) @ 4.0 GPM57°F
  • MAXIMUM ACTIVATION FLOW RATE8.00 GPM
  • STANDARDSUL, UPC, IAPMO, CSA, ANSI Z358.1
  • APPLICATIONSafety, Emergency Eyewash / Facewash, Healthcare
  • LIMITED WARRANTY1 Year
  • WORKING PRESSURE25 to 80 psi
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Chronomite Instant-Temp-High Cap, High Act-H3, Safety Electric Tankless Water Heater, 90A, 277V

Item #: B2249055

Not Yet Rated

Usually ships in 5 to 8 days

$725.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chronomite Instant-Temp-High Cap, High Act-H3, Safety Electric Tankless Water Heater, 120A, 277V

Chronomite Instant-Temp-High Cap, High Act-H3, Safety Electric Tankless Water Heater, 120A, 277V

Item #: WBB2249066

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Chronomite Instant-Temp-High Cap, High Act-H3, Safety Electric Tankless Water Heater, 120A, 277V
    Chronomite Instant-Temp-High Cap, High Act-H3, Safety Electric Tankless Water Heater, 120A, 277V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant