Features:
- Prolar Lite Protective Padding
- UL Certified
- Medium
- 35"-41"Waist
- 29" Inseam
- ANSI/ISEA 107 Class 3
Weights & Dimensions
| Size | M |
Product Details
| Type | High Visibility Pants |
| Closure Type | Snap |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | WELJEAP2M29 |
| Number of Pockets | 2 |
| Primary Use | Forestry |
| Waterproof | No |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107 Class 3 |