Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB807582

MPN #: 71311108

SCILOGEX MicroPette™ Plus Autoclavable Pipettor, 71311108, 10-100ul

Product Description
Eight variable volume MicroPette's in the range. Volume adjustment is selected by turning the thumb plunger mechanism. MicroPette's are calibrated in accordance ISO/DIS 8655. Each pipettor passes a quality control/calibration test and is supplied with a certificate. Fully autoclavable at 121°C. Lightweight and ergonomic design. Clear digital display. Integral tip ejector for access into narrow tubes. Easy to calibrate and maintain with tool supplied. Autoclavable tip-cone. Used with 'universal' pipette tips. 3 Year Limited Warranty.

PRICE
$146.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Volume10-100ul
Increments1.0ul 4G

Product Details

TypeMicropipettors (Single Channel)
Volume mL10-100UL
Precision±% 0.15/0.40/1.50
Gradation1.0UL
ColorWhite
Suitable TipsE,F,G,H,I,J,K
For Use WithUniversal Pipette Tips
Accuracy±% 0.80/1.00/3.00 °F
Test Volume100ul/50ul/10ul
Graduation1.0ul
DescriptionMicroPette Plus Autoclavable Single Channel Variable Pipettor
Volume Range10-100UL
Package Quantity1
Manufacturers Part Number71311108
BrandScilogex

Warranty

Warranty3 yr