3M™ Scotch-Brite™ Roloc™ plus Cut and Polish Flap Brush 3" x 1-3/8" MED Alum. Ox. - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Roloc™ plus Cut and Polish Flap Brush 3" x 1-3/8" MED Aluminum Ox.
Our Scotch-Brite™ Roloc™ Cut and Polish Flap Brush uses our unique non-woven web design, binding synthetic fibers and abrasive particles to create a conformable, three-dimensional material to provide a smooth and polished finish.
Applications are Blending, Contour Finishing, Polishing, Radiusing, Refining Metal Fabrication.
Industries Include Metal Fabrication.
Our Scotch-Brite™ Roloc™ Cut and Polish Flap Brush uses our unique non-woven web design, binding synthetic fibers and abrasive particles to create a conformable, three-dimensional material to provide a smooth and polished finish.
Applications are Blending, Contour Finishing, Polishing, Radiusing, Refining Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$399.50 Sold in packages of 10 / $39.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/8 in |
| Diameter | 3 in |
Product Details
| Max RPM | 8000 rpm |
| Color | Tan |
| Application | Other Door Assembly Applications |
| Series | PF-ZR |
| Grit | MED |
| Tool Compatibility | Backstand |
| Manufacturers Part Number | 7100088221 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Product Type | Flap Brush |
| Attachment Type | Quick Change |
| Brand | Scotch-Brite |
| Trademark | Roloc |