Features:
- Reinforced thumb crotch for extended wear
- Touchscreen compatible
- Micro Foam coating ensures excellent oil grip
- ANSI Cut Level: A5
- EN388:2016: 4444E
- Metal Fabrication
- Metal Stamping
- Construction
- Sheet Metal Handling
- Steel Processing
Weights & Dimensions
| Size | M |
| Grip | Micro-Surface Nitrile |
| Gauge | 15 ga |
Product Details
| Abrasion Level | A5 |
| Type | Coated Gloves |
| Color | Yellow |
| Application | Metal Fabrication, Metal Stamping, Steel Processing, Steel Handling, Recycling |
| Series | 14-500 |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | HCT MicroFoam Nitrile |
| Material | Nitrile |
| Gender | Unisex |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 14-500-M |
| Lining Material | Engineered Liner |
| Coating Material | Nitrile |
| Cut Level | A5 |
| Brand | ExtraFlex Plus |
Compliance & Certifications
| EN 388 | 4444E |
| Certifications | EN 388: 2016: 4444E, ANSI Cut A5, Abrasion 5, Puncture 5, CE |