Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800376GY

Global Industrial™ ColorStar® Entrance Mat, 3/8" Thick, 3'Wx5'L, Gray

Product Description
Plush cut pile entrance mat features PET carpet made with 100% post-consumer recycled plastic, making them exceptionally fade resistant, stain resistant and eco friendly. Clean sleek look with outstanding durability. 3/8" thick 23 oz./sq. yd. 100% PET polyester fiber is bonded to a heavy duty SBR rubber base. Wipe dirt and grit off shoes and keep moisture from entering your facility.

Features:
  • For use in entrance ways or any light to medium traffic areas
  • PET Polyester surface/SBR Rubber backing
  • 3/8" thick
  • 23 oz. per sq yard absorption rate
  • Cut carpet pile


PRICE
$81.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width3 ft
Thickness3/8 in
Carpet Pile Weight23 oz

Product Details

TypeStandard Size
ColorGray
Surface MaterialPET
SeriesColorStar Mat
Border Color FamilyBlack
Backing MaterialRubber
PatternPlush
ModularNo
Manufacturers Part Number800376GY
Indoor/OutdoorIndoor/Outdoor
TrafficLight to Medium Duty
BrandGlobal Industrial

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

Environmental ConditionsHome & Office