x

Take 15% off your entire order!

Offer applied at checkout

+

Lorell® Office Chair Mat for Carpet - 48"L x 36"W, 0.13" Thick with 10" x 19" Lip - Beveled

Lorell® Office Chair Mat for Carpet - 48"L x 36"W, 0.13" Thick with 10" x 19" Lip - Beveled

Item #: WBB836716

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 6-Motor Massage Seat Cushion With Heat

    $38.95

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lorell® PlushMat Office Chair Mat with Lip, 48"L x 36"W, 0.13" Thick, Clear, Beveled Edge

36" wide x 48" deep clear rectangular Office Chair Mat will extend the life of your carpet by spreading out the pressure from your chair casters. Will also reduce fatigue by allowing easier rolling across your workspace with less back and leg strain. Designed for use on medium plush 1/2" thick or less carpets including padding.

Provides a studded back designed to achieve a strong grip without piercing or damaging your carpet backing, beveled edge for smoother rolling on and off your mat, and a 19" wide x 10" deep lip to cover the carpet under your desk when your chair is pushed all the way in. Crystal clear Office Chair Mat lets the beauty of your carpeting show through and is made of heavy-duty material to stand up to years of daily wear and tear.

Features

  • Studded, Beveled Edge & Heavy Duty Construction
  • Greenguard Gold Certified for low chemical emissions to UL 2818


  • BRAND Lorell
  • LENGTH INCHES 48
  • WIDTH INCHES 36
  • COLOR FINISH Clear
  • DESCRIPTION Chair Mat
  • MANUFACTURERS PART NUMBER LLR25757
  • TYPE Medium Pile Carpet
  • THICKNESS INCHES 0.130
  • SHAPE Rectangular With Lip
  • LIMITED WARRANTY 1 Year
  • EDGE Beveled Edge
  • LIP WIDTH INCHES 19
  • CONSTRUCTION Vinyl
  • LIP LENGTH INCHES 10
  • CARPET THICKNESS 1/2
  • SHIPS Flat
  • PACKAGE QUANTITY 1
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 14, 2014

    we have 87 of the Lorell # 174
    Your review:
    we like the product. if you roll off of the edge it is easy to get back on. The stay grips work great on the carpet.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell® Office Chair Mat for Carpet - 48"L x 36"W, 0.13" Thick with 10" x 19" Lip - Beveled

Lorell® Office Chair Mat for Carpet - 48"L x 36"W, 0.13" Thick with 10" x 19" Lip - Beveled

Item #: WBB836716

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lorell® Office Chair Mat for Carpet - 48"L x 36"W, 0.13" Thick with 10" x 19" Lip - Beveled
    Lorell® Office Chair Mat for Carpet - 48"L x 36"W, 0.13" Thick with 10" x 19" Lip - Beveled
    Lorell® Office Chair Mat for Carpet - 48"L x 36"W, 0.13" Thick with 10" x 19" Lip - Beveled
    Lorell® Office Chair Mat for Carpet - 48"L x 36"W, 0.13" Thick with 10" x 19" Lip - Beveled
    Lorell® Office Chair Mat for Carpet - 48"L x 36"W, 0.13" Thick with 10" x 19" Lip - Beveled
    Lorell® Office Chair Mat for Carpet - 48"L x 36"W, 0.13" Thick with 10" x 19" Lip - Beveled
    Lorell® Office Chair Mat for Carpet - 48"L x 36"W, 0.13" Thick with 10" x 19" Lip - Beveled
    Lorell® Office Chair Mat for Carpet - 48"L x 36"W, 0.13" Thick with 10" x 19" Lip - Beveled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant