x

Take 15% off your entire order!

Offer applied at checkout

+

Lorell® Office Chair Mat for Carpet - 60"L x 46"W, 0.13" Thick with 12" x 25" Lip - Beveled

Lorell® Office Chair Mat for Carpet - 60"L x 46"W, 0.13" Thick with 12" x 25" Lip - Beveled

Item #: WBB836568

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 6-Motor Massage Seat Cushion With Heat

    $38.95

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lorell® PlushMat Office Chair Mat with Lip, 60"L x 46"W, 0.13" Thick, Clear, Beveled Edge

46" wide x 60" deep clear rectangular Office Chair Mat will extend the life of your carpet by spreading out the pressure from your chair casters. Will also reduce fatigue by allowing easier rolling across your workspace with less back and leg strain. Designed for use on medium plush 1/2" thick or less carpets including padding. Provides a studded back designed to achieve a strong grip without piercing or damaging your carpet backing, beveled edge for smoother rolling on and off your mat, and a 25" wide x 12" deep lip to cover the carpet under your desk when your chair is pushed all the way in.

Crystal clear Office Chair Mat lets the beauty of your carpeting show through and is made of heavy-duty material to stand up to years of daily wear and tear.

Features

  • Studded Beveled Edge Heavy Duty
  • Medium-weight for frequent use on carpets up to 1/2" thick
  • Easy-glide rolling surface for effortless chair movement
  • Free and Clear formula for a healthy work environment
  • Greenguard Gold Certified for low chemical emissions to UL 2818


  • BRAND Lorell
  • LENGTH INCHES 60
  • WIDTH INCHES 46
  • COLOR FINISH Clear
  • DESCRIPTION Chair Mat
  • MANUFACTURERS PART NUMBER LLR25755
  • TYPE Medium Pile Carpet
  • THICKNESS INCHES 0.130
  • SHAPE Rectangular With Lip
  • LIMITED WARRANTY 1 Year
  • EDGE Beveled Edge
  • LIP WIDTH INCHES 25
  • CONSTRUCTION Vinyl
  • LIP LENGTH INCHES 12
  • CARPET THICKNESS 1/2
  • SHIPS Flat
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell® Office Chair Mat for Carpet - 60"L x 46"W, 0.13" Thick with 12" x 25" Lip - Beveled

Lorell® Office Chair Mat for Carpet - 60"L x 46"W, 0.13" Thick with 12" x 25" Lip - Beveled

Item #: WBB836568

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lorell® Office Chair Mat for Carpet - 60"L x 46"W, 0.13" Thick with 12" x 25" Lip - Beveled
    Lorell® Office Chair Mat for Carpet - 60"L x 46"W, 0.13" Thick with 12" x 25" Lip - Beveled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant