Single Menu Cover, Burgundy.
Winco Single Page Menu Cover, Plastic with Vinyl Binding, 12-1/8"L x 12-1/8"W, Burgundy, Pack of 25 - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.25 Sold in packages of 25 / $1.93 ea
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/8 in |
| Width | 12-1/8 in |
| Height | 7/32 in |
Product Details
| Type | Single Page |
| Material | Plastic/Vinyl |
| Package Quantity | 25 |
| Description | Double Fold Menu Cover |
| Color | Red |
| Manufacturers Part Number | PMC-9U |
| Brand | Winco |