Single Menu Cover 14" x 8.5", Burgundy.
Winco Single Page Menu Cover, Plastic with Vinyl Binding, 14-7/8"L x 14-7/8"W, Burgundy, Pack of 25 - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.50 Sold in packages of 25 / $2.38 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-7/8 in |
| Width | 14-7/8 in |
| Height | 1/8 in |
Product Details
| Type | Single Page |
| Material | Plastic/Vinyl |
| Package Quantity | 25 |
| Description | Single Menu Cover |
| Color | Red |
| Manufacturers Part Number | PMC-14U |
| Brand | Winco |